Beli diamond disc grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Electroplated Diamond DiscDeskripsi:-Since diamond abrasive grains are dispersed in a pattern rather than on the whole surface and are electrodeposited, they realize excellent polishing performance and enables polishing with less clogging.-Can be used on both sides.-Polishing of tipped saws, grass cutting blades, and carbide drills, etc.-Chamfering of tiles and stone materials.-Polishing of roof tiles, marble, FRP, refractory bricks, glass, and granite, etc.-Working Tool: Disc grinder.-15mm bush
- monotaro Titanium Coated Diamond DiscDeskripsi:To grind cutting grass cutting saws, grass cutting blades, scissors, sickles to cut PVC corrugated sheet, PVC pipe etcatribut:
- Hole Diameter (phi mm): 20 (attached ring 15)
- Surface Processing: Titanium coating
- Specification: Polishing / cutting
- Grain Size: #150
- Thickness (mm): 1.3
- Outer Diameter (mm): 100
- Diamond Width (mm): 20
- Maximum Rotation Speed (rpm): 15000
- Outer Diameter d (mm): 100
- DMX Diamond Wheel (Mata Gerinda Potong Keramik)Deskripsi:Pisau potong Marble dan Granit
- NORTON Grinding Wheel Flaring Dish Tool T12 (Batu Gerinda)atribut:
- Abrasive Wheel Type: T12
- TRUSCO Special Tools & Accessories for GrinderDeskripsi:Standard lock nut for disc grinder (for 100mm).
- LOBSTER Diamond Grinding Wheels (Dry) (Gerinda Mangkok Diamond)Deskripsi:-A new type excellent in cost performance.-Surface grinding, chamfering of concrete, block, brick, mortar, slate, stone.-For dry type grinding.-Working Tool: Disc grinder.
- BOSCH Cutting Wheel (Batu Gerinda Potong)atribut:
- Diameter (inch): 4
- Diameter (mm): 105
- Bore Diameter (mm): 16
- Thickness (mm): 1.2
- KAVOD Diamond Cutting and Grind Disc Full Goldatribut:
- Size (inch): 4
- Takashiba Gimune Mfg. First Man Diamond DiscDeskripsi:First Man's Mirror Slit R Diamond Disc is a double-sided symmetrical slit (patented) Regardless of whether it is polished or cut, the grooves on both sides improve the brushing of chips and prevent clogging. 1: Double-sided symmetrical slits allow straight cutting and prevent clogging! 2: Titanium coat lasts 3 times longer!For polishing blades such as tip saws and cutting enviroment corrugated sheets and enviroment pipes.* When polishing a blade, use a low-speed grinder or use a speed controller at low speed.atribut:
- Width (mm): (Diamond) 20
- Thickness (mm): 0.8
- Finish: Electrodeposited diamond abrasive double-sided, titanium coating
- Abrasive Grain Size: #200
- Dimensions (mm): phi 100
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- TSUMURA KOGYO Replacement Diamond Grinding Wheel for Angle GrinderDeskripsi:Disc grinder spare bladeatribut:
- Dimensions (mm): 100x1x20(15)
- Material: Diamond wheel normal
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- P.A.G Bubuk Pengkilap Lantaiatribut:
- Nett: 20 kg
- TSUMURA KOGYO Replacement Diamond Grinding Wheel Gold For Angle GrinderDeskripsi:High durability spare blade for disc grinderatribut:
- Material: Diamond wheel titanium
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dimensions (mm): 100x1x20(15)
- Watsco Bubuk Pengkilap Lantai MarmerDeskripsi:Fungsi : Marble Polishing Powder bubuk Marble yang bereaksi dengan permukaan lantai Marble. Dan suatu lapisan Kristal yang mengkilapkan sehingga sering disebut proses kristalisasi Kelebihan : Mengkilapkan lantai, membersihkan kotoran, serta tahan goresan Pemakaian : Lantai di pel dengan Neutral pH Kleen Campurkan Marble Powder dengan air secukupnya dan tuangkan ke permukaan lantai Poles dengan mengunakan pad merah / Steel Wool, lebih baik di tempat yang sudah dituangkan. Kerjakan secara m² Diperlukan waktu poles +/- 5 – 7 menit per m²atribut:
- Shape: Powder
- Color: Putih
- KIRIMARU Titanium Diamond Disc Universal TypeDeskripsi:Can polish curved surfaces and flat surfaces with one sheetFor polishing blades, tipped saws, etc.atribut:
- Outer Diameter (mm): 100
- AS ONE Part Number: 64-4067-56
- Inner Diameter (mm): 20/15
- Abrasive Grain Size: #200
- Maximum Rotation Speed (rpm): 6000
Daftar Harga diamond disc grinder Terbaru October 2026
| TRUSCO Electroplated Diamond Disc | Rp419.900 |
| monotaro Titanium Coated Diamond Disc | Rp109.900 |
| BOSCH Mata Gerinda Potong Keramik Best | Rp76.900 |
| DMX Diamond Wheel (Mata Gerinda Potong Keramik) | Rp129.900 |
| NORTON Grinding Wheel Flaring Dish Tool T12 (Batu Gerinda) | Rp339.900 |
| TRUSCO Special Tools & Accessories for Grinder | Rp60.900 |
| LOBSTER Diamond Grinding Wheels (Dry) (Gerinda Mangkok Diamond) | Rp829.900 |
| BOSCH Cutting Wheel (Batu Gerinda Potong) | Rp5.900 |
| KAI Cutter Knife Professional (Pisau Cutter) | Rp119.900 |
| KAVOD Diamond Cutting and Grind Disc Full Gold | Rp119.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Electroplated%20Diamond%20Disc/P102382817-5.jpg)


/P102113530-1.jpg)
/P102052440-2.jpg)

%20(Gerinda%20Mangkok%20Diamond)/P102774106-1.jpg)
/9kP106651344-2.jpg)
/32P105435110-1.jpg)
/KAVOD%20Diamond%20Cutting%20and%20Grind%20Disc%20Full%20Gold/bpP105717421-1.jpg)

/P102246320-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)